Trinity 3-Light Fluor. Bath Light, 13 W, Brushed Nickel (Discontinued)
- Mfr # P3192-09EBWB
- Zoro # G4624597
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3192-09EBWB
Zoro #
G4624597
UPC #
785247165353
Country of Origin
China
Dimensions
Height
8-1/8"
Width
24"
Details
Item
Trinity - Three Light Bath Vanity
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Compact Fluorescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
GU-24 13W
Style
Traditional/Casual
Collection
Trinity
Description
Trinity - Three Light Bath Vanity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.