Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Truss LED Collection 13" Linear Vanity Light P2834-0930K9

Truss LED Collection 13" Linear Vanity Light (Discontinued)

  • Mfr # P2834-0930K9
  • Zoro # G4531189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2834-0930K9
Zoro #
G4531189
UPC #
785247201358
Country of Origin
China

Dimensions

Height
4.75 in
Depth
3.875 in
Wire Length
6 in
Height to Center
2.375 in

Details

Color
Nickel
Lamp Type
LED
Mounting
Wall
Light Type
LED
Lamp Included
Yes
Ambient Temp. Range
30 °C
Glass Color
Etched White
Finish
Brushed Nickel; plated
Features
Can be mounted up or down, Prewired
Suggested Use Location
Bathroom
Frequency
60 Hz
Environment
Dry
Mounting Accessory Included
Bracket
Lumens per Watt
30.2
Base Material
Steel
Power Source Required
Yes
Minimum Starting Temperature
-30°C
Amperage Rating
0.167 A
Dimming Range
10%
Power Source
Hardwired
Product Design
Urban Industrial
Power Factor
Greater than 0.9
Dimming Type
ELV/Reverse Phase

Description

A tubular design pairs with a geometric back plate and mesh accents to create Truss - a 13" fixture than can be mounted horizontally or vertically. Circular etched opal glass contains an integrated LED source to provide a variety of energy and cost savings benefits for the homeowner. Modern style and continuous illumination are ideal for a variety of bath and vanity settings. LED source features 3000K and 90+ CRI benefits, as well as a lifespan of more than 42,000 hours. Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.