Zoro Homepage

Two-Light Dome Glass 13-1/4" Semi Flush Convertible

  • Mfr # P3927-09

  • Zoro # G4527664


product price: $56.69
/ea

Key Features

Finish
Brushed Nickel; plated
Glass Color
Nickel
Includes
Convertible fixture includes both mounts
Color
Gray
Features
Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3927-09
Zoro #
G4527664
UPC #
785247157389
Country of Origin
China

Dimensions

Height
11.3125 in
Installed Length
50 in
Wire Length
72 in

Details

Finish
Brushed Nickel; plated
Glass Color
Nickel
Includes
Convertible fixture includes both mounts
Color
Gray
Features
Prewired
Base Material
Steel
Mounting Accessory Included
Strap
Ground Wire Color
Copper Tinned
Power Source
Hardwired
Base Type
E26
Environment
Dry
Chain gauge
9
Product Design
Traditional
Lamp Type
Incandescent

Description

Two-light semi-flush featuring dome shaped glass with solid trim and decorative knobs. Chain and ceiling mounts both included. Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.