Zoro Homepage

Two-Light Multi Directional Roundback Wall/Ceiling Fixture

  • Mfr # P6149-09

  • Zoro # G4523166


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel; plated
Glass Color
Nickel
Color
Gray
Features
Prewired
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6149-09
Zoro #
G4523166
UPC #
785247131341
Country of Origin
China

Dimensions

Depth
6.5 in
Height
6.4375 in

Details

Finish
Brushed Nickel; plated
Glass Color
Nickel
Color
Gray
Features
Prewired
Socket Material
Porcelain
Lamp Type
Halogen
Environment
Damp
Base Material
Steel
Mounting Accessory Included
Strap
Base Type
E26
Power Source
Hardwired

Description

Two-light round back ceiling mount directional in Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.