Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300136-135
Zoro #
G4520588
UPC #
785247220069
Country of Origin
China
Dimensions
Height
4-1/2"
Width
30"
Details
Item
Union Square Four-Light Bath
Color
Gray
Housing Finish
Stainless Steel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 60W
Collection
Union Square
Description
Inspired by historical reproduction gas lanterns, Union Square now offers options in bath and vanity fixtures. A Stainless Steel finish complements the natural polished material and clear flat glass panels. The sconces are open on the top and bottom, providing character and visual appeal to the form.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.