Zoro Homepage

Union Square Lg One-Light Wall Lantern

  • Mfr # P560006-135

  • Zoro # G9579565


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
painted
Width
9.75 in
Voltage
120 V
Lamp Type
A19
Height
23.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560006-135
Zoro #
G9579565
UPC #
785247208326
Country of Origin
China

Dimensions

Width
9.75 in
Height
23.625 in
Wire Length
6 in
Depth
8 in
Height to Center
9.625 in

Details

Housing Finish
painted
Voltage
120 V
Lamp Type
A19
Lamp Included
No
Watts
100 W
Standards
cCSAus
Light Technology
incandescent
Finish
Stainless Steel
Glass Color
Clear flat
Light Color
Gray
Fixture Mounting Location
Wall
Socket Type
socket
Environment
Wet
Socket Material
Ceramic
Indoor/Outdoor
Outdoor
Features
Prewired
Power Source
Hardwired
Power Source Required
Yes
Mounting Accessory Included
Strap

Description

Union Square Lg One-Light Wall Lantern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.