Zoro Homepage

Union Square Med One-Light Wall Lantern

  • Mfr # P560005-135

  • Zoro # G1766587


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Width
8-1/4 in
Material
Stainless Steel
Color
Gray
Voltage
120V
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560005-135
Zoro #
G1766587
UPC #
785247208319
Country of Origin
China

Dimensions

Width
8-1/4 in
Length (In.)
7-7/8 in
Height
19-3/8 in
Height to Center
7-3/4 in
Wire Length
6 in

Details

Material
Stainless Steel
Color
Gray
Voltage
120V
Watts
100 W
Standards
cCSAus
Lamp Included
No
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Outdoor Wall
Socket Type
Ceramic
Glass Color
Clear
Finish
Stainless
Prewired
Yes
Collection
Union Square
Power Source
Hardwired
Indoor/Outdoor
Outdoor
Mounting Location
Wall
Lamp Shape
A19
Number of Bulbs
1
Mounting Hardware
Strap

Description

Union Square Med One-Light Wall Lantern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.