Union Square One-Light Hanging Lantern
Mfr # P550018-135
Zoro # G4515959
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
27-3/8"
Width
7"
Housing Finish
Stainless Steel
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550018-135
Zoro #
G4515959
UPC #
785247212422
Country of Origin
China
Dimensions
Height
27-3/8"
Width
7"
Details
Item
Union Square One-Light Hanging Lantern
Color
Gray
Housing Finish
Stainless Steel
Lamp Type
incandescent
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Traditional/Classic
Collection
Union Square
Description
Union Square features a reproduction gas lantern inspiration. A Stainless Steel finish complements the natural polished material and clear flat glass panels. Mechanical details, such as exaggerated knobs, provide character to the form.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.