Union Square Sm One-Light Wall Lantern
Mfr # P560004-135
Zoro # G9579547
product price: $152.00
/ea
Free Shipping & Returns
Key Features
Width
7 in
Material
Stainless Steel
Color
Gray
Voltage
120V
Standards
cCSAus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560004-135
Zoro #
G9579547
UPC #
785247208302
Country of Origin
China
Dimensions
Width
7 in
Height
15-7/8 in
Length (In.)
6-1/2 in
Height to Center
6-1/4 in
Wire Length
6 in
Details
Material
Stainless Steel
Color
Gray
Voltage
120V
Standards
cCSAus
Lamp Included
No
Watts
100 W
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Outdoor Wall
Glass Color
Clear
Socket Type
Ceramic
Finish
Stainless
Indoor/Outdoor
Outdoor
Prewired
Yes
Number of Bulbs
1
Power Source
Hardwired
Collection
Union Square
Mounting Hardware
Strap
Mounting Location
Wall
Lamp Shape
A19
Description
Union Square Sm One-Light Wall Lantern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.