Zoro Homepage

Union Square Two-Light Flush Mount

  • Mfr # P550007-135

  • Zoro # G9579370


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Stainless Steel
Width
12.375 in
Lamp Type
A19
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550007-135
Zoro #
G9579370
UPC #
785247208296
Country of Origin
China

Dimensions

Width
12.375 in
Height
5.5 in
Wire Length
6 in

Details

Mounting
Ceiling
Housing Finish
Stainless Steel
Lamp Type
A19
Voltage
120 V
Watts
60 W
Finish
Painted
Glass Color
Clear flat
Color
Gray
Number of Light Bars
2
Standards
cCSAus
Lamp Type - Fixtures
Medium Base
Energy Star Compliant
No
Lamp Included
No
Features
Prewired
Base Type
E26
Socket Material
Ceramic
Base Material
Stainless Steel
Environment
Damp
Mounting Accessory Included
Strap
Power Source
Hardwired

Description

Union Square Two-Light Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.