Zoro Homepage

Valera Collection LED Two-Light LED Wall Lantern

  • Mfr # P5806-0930K9

  • Zoro # G4470587


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5-1/2 in
Height
16 in
Length
5-5/8 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5806-0930K9
Zoro #
G4470587
UPC #
785247201860
Country of Origin
China

Dimensions

Width
5-1/2 in
Height
16 in
Length
5-5/8 in
Height to Center
8 in
Wire Length
6 in

Details

Voltage
120V
Light Technology
LED
Green Environmental Attribute
Energy Efficient
Finish
Brushed Nickel
Glass Color
White
Fixture Housing Color
Nickel
Lumens Per Watt
41
Green Certification or Other Recognition
Energy Star
Operating Temp. Range
30°C
CRI
90+
Lamp Watts
9 W
Housing Material
Aluminum
Color Temperature
3000K
Mounting Locations Supported
Wall
Standards
cCSAus, Meets FCC Title 47, Part 15 Class B; ADA Compliant
Lamp Included
Yes
Glass Finish
Matte
Starting Temperature
-30°C
Mounting Hardware
Strap
Dimming Method
ELV/Reverse Phase
Indoor/Outdoor
Outdoor
Collection
Valera LED
Power Factor
Greater than 0.9
Number of Bulbs
2
Prewired
Yes
Power Source
Hardwired
Dimmable
Yes
Frequency Rating
60 Hz
Amps
0.075 A

Description

Clean lines are up front and center for these modern LED outdoor sconces. Valera features a die-cast aluminum frame and matte white, acrylic diffuser. Energy efficient LED source offers 3000K color temperature and 90+CRI output. Title 24 compliant. Two-light 9w LED wall lantern in a Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.