Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 8 Blades, Six speed , manual reverse control Speeds, 120V, 72 in W

  • Mfr # P2550-2030K

  • Zoro # G4514008


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Number of Blades
8
Number of Speeds
Six speed , manual reverse control
Voltage
120V
Width
72 in
Includes
Bulb, Remote Control With Hand Held Transmitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2550-2030K
Zoro #
G4514008
UPC #
785247214860
Country of Origin
China

Dimensions

Width
72 in
Height
16.75 in

Details

Number of Blades
8
Number of Speeds
Six speed , manual reverse control
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Item
Ceiling Fan
Material
Steel
Finish
Antique Bronze
Standards
UL Listed
Color
Bronze
Fan Blade Finish
Antique Bronze
Blade Pitch
14°
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans

Description

Beautiful and expansive in design, the 72” Vast ceiling fan is ideal for use in large areas and outdoor covered areas for maximum cooling. A white opal shade complements an Antique Bronze finish with Chrome Accents. Featuring an energy efficient DC motor with 18W light source, Vast is dimmable and offers a 3000K-color temperature. Damp location listed for covered outdoor areas, a full function remote control with batteries is included.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.