Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Verada, 52", Ceiling Fan, 5 Blades, 3 Speeds, 120V, 52 in W P2558-2030K

Verada, 52", Ceiling Fan, 5 Blades, 3 Speeds, 120V, 52 in W (Discontinued)

  • Mfr # P2558-2030K
  • Zoro # G5443617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2558-2030K
Zoro #
G5443617
UPC #
785247222223
Country of Origin
China

Dimensions

Width
52 in
Height
16.625 in

Details

Number of Blades
5
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Number of Speeds
3
Voltage
120V
Includes
Bulb
Reversible
Reversible
Item
Verada,52",Ceiling Fan
Blade Pitch
12°
Standards
UL Listed
Finish
Antique Bronze
Color
Bronze
Material
Steel

Description

This five-blade 54” Verada ceiling fan combines a frosted linen glass shade with a 17W LED source. Verada features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light. LED light kit features a 3000K color temperature.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.