Zoro Homepage

Verdae One-Light Med Wall Lantern, Black

  • Mfr # P560015-031

  • Zoro # G9579669


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Width
11-3/4 in
Material
Aluminum
Color
Black
Voltage
120V
Standards
cCSAus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560015-031
Zoro #
G9579669
UPC #
785247208241
Country of Origin
China

Dimensions

Width
11-3/4 in
Length (In.)
8-1/4 in
Height
17-3/4 in
Height to Center
10-1/8 in
Wire Length
6 in

Details

Material
Aluminum
Color
Black
Voltage
120V
Standards
cCSAus
Lamp Included
No
Watts
100 W
Socket Type
Ceramic
Fixture Type - Decorative and Surface Mount Fixtures
Outdoor Wall
Finish
Textured Black
Glass Color
Clear
Dimmable
Yes
Glass Finish
Seedy
Indoor/Outdoor
Outdoor
Mounting Hardware
Strap
Prewired
Yes
Mounting Location
Wall
Lamp Shape
A19
Collection
Verdae
Style
New Traditional
Number of Bulbs
1
Power Source
Hardwired

Description

Verdae One-Light Med Wall Lantern,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.