Victorian 4-Light Bath & Vanity, 100 W, Polished Chrome
Mfr # P3041-15
Zoro # G4625489
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
8-5/8"
Width
32-1/2"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3041-15
Zoro #
G4625489
UPC #
785247118328
Country of Origin
China
Dimensions
Height
8-5/8"
Width
32-1/2"
Details
Color
Gray
Item
Med Bath Brkt,4-100W
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Traditional/Classic
Collection
Victorian
Description
Med Bath Brkt,4-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.