Zoro Homepage
This item is Discontinued.
Progress Lighting Volo Three-Light LED Bath/Vanity P300065-009-30

Volo Three-Light LED Bath/Vanity (Discontinued)

  • Mfr # P300065-009-30
  • Zoro # G4514872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300065-009-30
Zoro #
G4514872
UPC #
785247214655
Country of Origin
China

Dimensions

Height
5-1/2"
Width
24"

Details

Item
Volo Three-Light LED Bath/Vanity
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
9W LED
Style
Contemporary/Modern
Collection
Volo

Description

Volo fixtures feature a modern repeating circular frame. Etched opal glass shades are seamlessly secured to provide a clean, contemporary look to your home. The modern LED source delivers crisp, high quality lighting that is the perfect choice for both general and task lighting.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.