Volo Two-Light LED Bath/Vanity (Discontinued)
- Mfr # P300064-009-30
- Zoro # G4514848
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300064-009-30
Zoro #
G4514848
UPC #
785247214631
Country of Origin
Unknown
Dimensions
Height
5-1/2"
Width
16"
Details
Color
Gray
Item
Volo Two-Light LED Bath/Vanity
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
9W LED
Style
Contemporary/Modern
Collection
Volo
Description
Volo Two-Light LED Bath/Vanity
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.