
Wall Mt Downlight Cylinder, 3"
Mfr # P563000-030-30K
Zoro # G5444052
product price: $68.31
/eaKey Features
Housing Finish
painted
Voltage
120 V
Lamp Type
LED
Fixture Spacing
1.3
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P563000-030-30K
Zoro #
G5444052
UPC #
785247215300
Country of Origin
China
Dimensions
Depth
5.5 in
Height to Center
3 in
Wire Length
6 in
Details
Item
Wall Mt Downlight Cylinder,3"
Housing Finish
painted
Voltage
120 V
Lamp Type
LED
Fixture Spacing
1.3
Lamp Included
Yes
Light Technology
solid state
Finish
White
Light Color
White
Features
DarkSky, Energy Efficient
Lumens per watt
85 Lum/Watt
Amperage Rating
0.102 A
Power Source Required
Yes
Frequency
60 Hz
Power Source
Hardwired
Dimming Range
10%
Mounting Accessory Included
Strap
Environment
Wet
Dimming Type
Triac/Forward Phase
Minimum Starting Temperature
-10°C
Description
Wall Mt Downlight Cylinder,3"
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.