Zoro Homepage

Wall Mt Downlight Cylinder, 3"

  • Mfr # P563000-143-30K

  • Zoro # G5444028


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
painted
Voltage
120 V
Fixture Spacing
1.3
Lamp Type
LED
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P563000-143-30K
Zoro #
G5444028
UPC #
785247215317
Country of Origin
China

Dimensions

Depth
5.5 in
Height to Center
3 in
Wire Length
6 in

Details

Item
Wall Mt Downlight Cylinder,3"
Housing Finish
painted
Voltage
120 V
Fixture Spacing
1.3
Lamp Type
LED
Lamp Included
Yes
Light Technology
solid state
Finish
Graphite
Light Color
Black
Features
DarkSky, Energy Efficient
Lumens per watt
75 Lum/Watt
Dimming Range
10%
Power Source
Hardwired
Minimum Starting Temperature
-10°C
Frequency
60 Hz
Mounting Accessory Included
Strap
Environment
Wet
Power Source Required
Yes
Amperage Rating
0.102 A
Dimming Type
Triac/Forward Phase

Description

Wall Mt Downlight Cylinder,3"

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.