Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mt Up/Down Cylinder, 3"

  • Mfr # P563001-147-30K

  • Zoro # G5967978


product price: $87.84
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Color temp
3000K
Length
5-1/2 in
Width
4-1/2 in
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P563001-147-30K
Zoro #
G5967978
UPC #
785247215362
Country of Origin
China

Dimensions

Length
5-1/2 in
Width
4-1/2 in
Height
8-1/4 in
Height to Center
5 in
Wire Length
6 in

Details

Mounting
Wall
Color temp
3000K
Lamp Type
LED
Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Item
Wall Mt Up/Down Cylinder,3"
Housing Material
Aluminum
Color
Nickel
Lumens Per Watt
75
Standards
CSA, FCC Title 47, Part 15, Class B
CRI
90
Temp. Range
40°C
Green Environmental Attribute
Energy Efficient
Energy Star Compliant
Yes
Lamp Included
Yes
Lamp Watts
24 W
Lamp Quantity
2
Power Source
Hardwired
ADA Compliant
No
Starting Temperature
-10°C
Dimming Method
Triac/Forward Phase
Dimming Range
0.1
Amps
0.201 A
Frequency Rating
60 Hz
Mounting Hardware
Strap
Spacing
1-1/4 in

Description

Wall Mt Up/Down Cylinder,3"

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.