Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welbourne 1-Light Large Wall Lantern, 100 W, Textured Black

  • Mfr # P5683-31

  • Zoro # G4809345


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Painted
Width
9 3/8 in
Voltage
120V AC
Length (In.)
11 1/4 in
Max. Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5683-31
Zoro #
G4809345
UPC #
785247568321
Country of Origin
Viet Nam

Dimensions

Width
9 3/8 in
Length (In.)
11 1/4 in
Height (In.)
16 in
Width (In.)
9 3/8 in
Length
11 1/4 in
Height
16 in
Overall Length
11 1/4 in
Mounting Height - Maximum
10 ft
Overall Height
16 in
Overall Width
9 3/8 in

Details

Item
Wall Lantern
Housing Finish
Painted
Voltage
120V AC
Max. Wattage
100
Housing Material
Aluminum
Lamp Included
No
Standards
cUL, UL
Type
Incandescent
Lamp Type
A19
Number of Circuits
1
Mounting
Wall
Light Technology
Incandescent
Fixture Wattage
100 W
Fixture Mounting Location
Wall
Fixture Housing Color
Black
Socket Type
Medium Screw (E26)
Fixture Lens Material
Glass
Housing Color
Black
Incandescent Wattage Equivalency
100 W
Includes Lamp
No Lamp Included
Mount Type
Surface

Description

Wall Lantern, Fixture Wattage 100 W, Voltage 120V AC, Light Technology Incandescent, Color Temperature Not Applicable, Height 16 in, Width 9 3/8 in, Includes Lamp No Lamp Included, Fixture Housing Color Black, Fixture Lens Material Glass, Socket Type Medium Screw (E26), Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.