Zoro Homepage

Weldon Collection One-Light Post Lantern

  • Mfr # P540019-031

  • Zoro # G4467446


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Width
12-1/8 in
Lamp Included
No
Bulb Power Source
Hardwired
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540019-031
Zoro #
G4467446
UPC #
785247227174
Country of Origin
China

Dimensions

Width
12-1/8 in
Length
10 in
Height
15-5/8 in
Wire Length
6 in

Details

Finish
Textured Black
Glass Color
Clear
Lamp Included
No
Bulb Power Source
Hardwired
Number of Lamps
1
Watts
60 W
Energy Star Compliant
No
Standards
cCSAus
Material of Construction
Steel
Socket Type
Porcelain
Bulb Shape
A19
Color
Black
Mounting
Post
Voltage
120V
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Fixture Type
Outdoor Post
Glass Finish
Seedy
Frequency Rating
60 Hz
Fixture Material
Steel
Collection
Weldon
Prewired
Yes
Fixture Finish
Painted

Description

Featuring nautical influences, Weldon delivers a one-light post lantern ideal for Farmhouse or Transitional architecture designs. Curved clear seeded glass is topped with an ample roof in Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.