Zoro Homepage

Weldon Collection One-Light Small Wall Lantern

  • Mfr # P560119-031

  • Zoro # G4466624


product price: $73.00
/ea

Key Features

Features
Wall Bracket
Voltage
120V
Width
9 in
Height
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560119-031
Zoro #
G4466624
UPC #
785247227198
Country of Origin
China

Dimensions

Width
9 in
Height
9 in
Length
6 in
Height to Center
3-1/2 in
Wire Length
6 in

Details

Features
Wall Bracket
Voltage
120V
Watts
60 W
Finish
Textured Black
Glass Color
Clear
Lamp Watts
60 W
Lamp Included
No
Mounting Locations Supported
Wall
Fixture Housing Color
Black
Housing Material
Steel
Socket Type
Porcelain
Standards
cCSAus
Glass Finish
Seedy
Power Source
Hardwired
Indoor/Outdoor
Outdoor
Dimmable
Yes
Prewired
Yes
Bulb Shape
A19
Collection
Weldon
Mounting Hardware
Swivel Mounting Strap
Frequency Rating
60 Hz
Number of Bulbs
1

Description

Featuring nautical influences, Weldon delivers a small wall lantern ideal for Farmhouse or Transitional architecture designs. Curved clear seeded glass is topped with an ample roof in Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.