Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500016-143
Zoro #
G1766803
UPC #
785247207350
Country of Origin
Unknown
Dimensions
Height
8-1/2"
Width
6-3/8" Dia.
Details
Color
Black
Housing Finish
Graphite
Lamp Type
Incandescent Medium Base
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
E26, 100W Max.
Style
Bohemian, Transitional
Collection
Wemberly
Description
Wemberly One-Light Mini-Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.