West Village Four-Light Bath, Bronze (Discontinued)
- Mfr # P300007-020
- Zoro # G9580000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300007-020
Zoro #
G9580000
UPC #
785247205905
Country of Origin
China
Dimensions
Height
8-1/8"
Width
32-1/4"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
E26 Medium Base 100W
Style
Traditional/Casual
Collection
West Village
Description
West Village Four-Light Bath,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.