Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting West Village Nine-Light Chand, Nickel P400010-009

West Village Nine-Light Chand, Nickel (Discontinued)

  • Mfr # P400010-009
  • Zoro # G9579836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400010-009
Zoro #
G9579836
UPC #
785247205974
Country of Origin
China

Dimensions

Height
20.375 in
Width
31.25 in
Wire Length
180 in
Installed Length
86.5 in

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
E26 Medium Base
Voltage
120v
Fixture Type
Chandelier
Lamp Included
No
Energy Star Compliant
No
Standards
cULus
Lamp Watts
100 W
Finish
plated
Glass Color
Etched double prismatic
Number of Chains
1
Socket Material
Ceramic
Power Source
Hardwired
Base Type
E26
Chain gauge
9
Features
Prewired
Mounting Accessory Included
Strap
Power Source Required
Yes
Base Material
Steel
Environment
Dry
Ground Wire Color
Copper Tinned

Description

West Village Nine-Light Chand,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.