West Village Three-Light Bath, Nickel (Discontinued)
- Mfr # P300006-009
- Zoro # G1766797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300006-009
Zoro #
G1766797
UPC #
785247205875
Country of Origin
China
Dimensions
Height
8-1/8"
Width
23-1/4"
Details
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
E26 Medium Base 100W
Style
Traditional/Casual
Collection
West Village
Description
West Village Three-Light Bath,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.