Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Westfall Four-Light Foyer Pendant, Color: Gray P500038-143

Westfall Four-Light Foyer Pendant, Color: Gray (Discontinued)

  • Mfr # P500038-143
  • Zoro # G4515478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500038-143
Zoro #
G4515478
UPC #
785247213054
Country of Origin
China

Dimensions

Height
19-5/8"
Width
10-1/8"

Details

Color
Gray
Item
Westfall Four-Light Foyer Pendant

Description

Westfall is a distinctive combination of arching elements that create a dramatic soaring frame. A dual-tone finish highlights the distinctive form and provides rich contrasting surround for a classic candelabra cluster. Metal fittings add a touch of elegance and dimension to further enhance the classic form.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.