Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westport 1-Light Post Lantern, 100 W, Antique Bronze

  • Mfr # P5445-20

  • Zoro # G4811241


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Height (In.)
16 3/8 in
Lamp Type
A19
Housing Material
Aluminum
Number of Circuits
1
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5445-20
Zoro #
G4811241
UPC #
785247165780
Country of Origin
China

Dimensions

Height (In.)
16 3/8 in
Dia. (In.)
9
Height
16 3/8 in
Overall Height
16 3/8 in

Details

Item
Light
Lamp Type
A19
Housing Material
Aluminum
Number of Circuits
1
Voltage
120V AC
Housing Finish
Antique Bronze
Standards
cUL, UL
Type
Incandescent
Max. Wattage
100
Mounting
Post Top
Lamp Included
No
Housing Color
Bronze
Light Technology
Incandescent
Fixture Wattage
100 W
Fixture Mounting Location
Pole
Fixture Housing Color
Antique Bronze
Socket Type
Medium Screw (E26)
Includes Lamp
No Lamp Included
Mount Type
Pole

Description

Light, Fixture Mounting Location Pole, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Antique Bronze, Light Technology Incandescent, Mount Type Pole, Color Temperature Not Applicable, Height 16 3/8 in, Includes Lamp No Lamp Included, Socket Type Medium Screw (E26), Housing Material Aluminum, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.