Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westport 1-Light Wall Lantern, 100 W, Antique Bronze

  • Mfr # P5863-20

  • Zoro # G4807769


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Bronze
Width
9 in
Voltage
120V AC
Housing Material
Aluminum
Number of Circuits
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5863-20
Zoro #
G4807769
UPC #
785247159710
Country of Origin
Viet Nam

Dimensions

Width
9 in
Height (In.)
16 in
Length (In.)
10 3/8 in
Width (In.)
9 in
Length
10 3/8 in
Height
16 in
Overall Height
16 in
Mounting Height - Maximum
10 ft
Overall Length
10 3/8 in
Overall Width
9 in

Details

Item
Wall Lantern
Housing Finish
Antique Bronze
Voltage
120V AC
Housing Material
Aluminum
Number of Circuits
1
Lamp Included
No
Mounting
Wall
Standards
CSA
Lamp Type
A19
Max. Wattage
100
Type
Incandescent
Light Technology
Incandescent
Fixture Mounting Location
Wall
Fixture Wattage
100 W
Housing Color
Bronze
Fixture Housing Color
Antique Bronze
Socket Type
Medium Screw (E26)
Fixture Lens Material
Glass
Mount Type
Surface
Incandescent Wattage Equivalency
100 W
Includes Lamp
No Lamp Included

Description

Wall Lantern, Fixture Wattage 100 W, Voltage 120V AC, Light Technology Incandescent, Color Temperature Not Applicable, Height 16 in, Width 9 in, Includes Lamp No Lamp Included, Fixture Housing Color Antique Bronze, Fixture Lens Material Glass, Socket Type Medium Screw (E26), Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.