Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westport 1-Light Wall Lantern, 100 W, Textured Black

  • Mfr # P5863-31

  • Zoro # G4807717


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Painted
Width
9 in
Voltage
120V AC
Mounting
Wall
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5863-31
Zoro #
G4807717
UPC #
785247134649
Country of Origin
Viet Nam

Dimensions

Width
9 in
Height (In.)
16 in
Width (In.)
9 in
Length (In.)
10 3/8 in
Height
16 in
Length
10 3/8 in
Overall Width
9 in
Overall Height
16 in
Overall Length
10 3/8 in

Details

Item
Wall Lantern
Housing Finish
Painted
Voltage
120V AC
Mounting
Wall
Lamp Included
No
Housing Material
Aluminum
Max. Wattage
100
Number of Circuits
1
Type
Incandescent
Lamp Type
A19
Standards
CSA
Light Technology
Incandescent
Fixture Wattage
100 W
Fixture Mounting Location
Wall
Fixture Housing Color
Black
Socket Type
Medium Screw (E26)
Housing Color
Black
Includes Lamp
No Lamp Included
Mount Type
Surface

Description

Wall Lantern, Fixture Mounting Location Wall, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Black, Light Technology Incandescent, Mount Type Surface, Color Temperature Not Applicable, Height 16 in, Width 9 in, Includes Lamp No Lamp Included, Socket Type Medium Screw (E26), Housing Material Aluminum, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.