Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westport 1-Light Wall Lantern, 60 W, Textured Black

  • Mfr # P5862-31

  • Zoro # G4807796


product price: $60.00
/ea

Key Features

Housing Finish
Painted
Width
6 7/8 in
Voltage
120V AC
Standards
CSA
Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5862-31
Zoro #
G4807796
UPC #
785247134625
Country of Origin
Viet Nam

Dimensions

Width
6 7/8 in
Height (In.)
12 3/4 in
Width (In.)
6 7/8 in
Length (In.)
8 3/8 in
Length
8 3/8 in
Height
12 3/4 in
Overall Length
8 3/8 in
Mounting Height - Maximum
10 ft
Overall Height
12 3/4 in
Overall Width
6 7/8 in

Details

Item
Wall Lantern
Housing Finish
Painted
Voltage
120V AC
Standards
CSA
Type
Incandescent
Mounting
Wall
Lamp Type
A19
Max. Wattage
60
Lamp Included
No
Number of Circuits
1
Housing Material
Aluminum
Light Technology
Incandescent
Fixture Mounting Location
Wall
Fixture Wattage
60 W
Fixture Housing Color
Black
Fixture Lens Material
Glass
Socket Type
Medium Screw (E26)
Housing Color
Black
Includes Lamp
No Lamp Included
Incandescent Wattage Equivalency
60 W
Mount Type
Surface

Description

Wall Lantern, Fixture Wattage 60 W, Voltage 120V AC, Light Technology Incandescent, Color Temperature Not Applicable, Height 12 3/4 in, Width 6 7/8 in, Includes Lamp No Lamp Included, Fixture Housing Color Black, Fixture Lens Material Glass, Socket Type Medium Screw (E26), Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.