Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westport One-Light Post Lantern, Color: Brown

  • Mfr # P5458-20

  • Zoro # G4515749


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
19"
Width
11"
Lamp Type
incandescent
Mounting
Post Top Fitter for 3" Post or Pedestal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5458-20
Zoro #
G4515749
UPC #
785247212767
Country of Origin
China

Dimensions

Height
19"
Width
11"

Details

Color
Brown
Item
Westport One-Light Post Lantern
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Post Top Fitter for 3" Post or Pedestal
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Traditional/Classic
Collection
Westport

Description

Add a touch of rustic appeal and classic styling with beaded detailing in the Westport collection. Clear seeded glass compliments the durable powder coat finish in die-cast aluminum frames. One-light post lantern.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.