
Whirl, 60", Ceiling Fan, 5 Blades, 3 Speeds, 120V, Antique Bronze, 12-1/4 in W
Mfr # P2574-2030K
Zoro # G5443702
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Voltage
120V
Width
12-1/4 in
Includes
Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2574-2030K
Zoro #
G5443702
UPC #
785247221677
Country of Origin
China
Dimensions
Width
12-1/4 in
Length
60 in
Assembled or Overall Height
15-7/8 in
Details
Number of Blades
5
Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Antique Bronze
Blade Material
Plastic
Item
Whirl,60",Ceiling Fan
Standards
UL
Switch
Pullchain
Hz
60 Hz
Material
Steel
Motor Type
AC
Mounting Position
Ceiling
Fan Blade Finish
Walnut
Fan Blade Color
Bronze
Number of Lights
1
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor & Outdoor
Blade Pitch
12°
Description
Refresh your indoor or covered outdoor living spaces with the crisp, clean style of the 60” Whirl fan. The stylish design comes in Antique Nickel, Antique Bronze and Forged Black finish options. The five-blade fan features an all weather damp location rating (ABS) to accommodate a variety of settings throughout the home. White opal glass shade with a 17W LED light source offers a warm 3000K-color temperature, energy savings and maintenance benefits for the home. Whirl features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.