Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550026-020-30
Zoro #
G4517252
UPC #
785247219339
Country of Origin
Unknown
Dimensions
Height
21"
Width
12-3/8"
Details
Item
Whitacre Hanging Lantern
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Hanging
Voltage
120v
Number of Lights
1
Light Type
17W LED
Collection
Whitacre
Description
Whitacre Hanging Lantern
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.