Zoro Homepage
This item is Discontinued.
Progress Lighting Whitacre Wall Lantern, Color: Brown P560068-020-30

Whitacre Wall Lantern, Color: Brown (Discontinued)

  • Mfr # P560068-020-30
  • Zoro # G4517340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560068-020-30
Zoro #
G4517340
UPC #
785247219377
Country of Origin
China

Dimensions

Height
14-3/8"
Width
7-7/8"

Details

Color
Brown
Item
Whitacre Wall Lantern
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
9W LED
Collection
Whitacre

Description

Whitacre Wall Lantern

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.