
Winslett Collection Black Four-Light Foyer
Mfr # P500240-031
Zoro # G4529615
product price: $506.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling chain; Foyer
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500240-031
Zoro #
G4529615
UPC #
785247240951
Country of Origin
China
Dimensions
Height
25 in
Wire Length
180 in
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling chain; Foyer
Light Type
Incandescent
Shade Material
Steel
Number of Light Bulbs Required
4
Item
Hall & Foyer
Finish
Painted
Lamp Included
No
Frequency
60 Hz
Environment
Dry
Power Source
Hardwired
Chain gauge
9
Base Type
E12
Socket Material
Phenolic
Description
Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with this foyer light. Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean crisp lines. Sleek, candlestick-like light bases gather at the center of the open-cage design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.