Zoro Homepage

Winslett Collection Black One-Light Bath

  • Mfr # P300272-031

  • Zoro # G4527594


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
9.5 in
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300272-031
Zoro #
G4527594
UPC #
785247241156
Country of Origin
China

Dimensions

Height
9.5 in
Depth
6.75 in
Height to Center
4.75 in
Wire Length
6 in

Details

Color
Black
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Finish
Matte Black; Painted
Glass Color
Clear Seeded
Lamp Included
No
Features
Can be mounted up or down, Prewired
Socket Material
Porcelain
Installation Direction
Up/Down
Power Source
Hardwired
Frequency
60 Hz
Base Material
Steel
Power Source Required
Yes
Mounting Accessory Included
Round Mounting Plate
Environment
Damp
Base Type
E26

Description

Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this one-light bath from the Winslett Collection. Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean crisp lines coated in a beautiful black finish. A lightly seeded glass shade rests in a shiny pedestal light base that adds an unexpected, but welcomed dash of modern personality to this clean, traditional design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.