
Winslett Collection Brushed Nickel Four-Light Bath
Mfr # P300275-009
Zoro # G4523254
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7.25 in
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300275-009
Zoro #
G4523254
UPC #
785247241088
Country of Origin
China
Dimensions
Height
7.25 in
Depth
7.375 in
Wire Length
6 in
Height to Center
4.25 in
Details
Color
Nickel
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Glass Color
Clear Seeded
Lamp Included
No
Finish
Brushed Nickel; Plated
Features
Can be mounted up or down, Prewired
Base Type
E26
Power Source
Hardwired
Base Material
Steel
Socket Material
Porcelain
Power Source Required
Yes
Frequency
60 Hz
Installation Direction
Up/Down
Environment
Dry
Mounting Accessory Included
Round Mounting Plate
Suggested Use Location
Bathroom
Description
Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this bath light from the Winslett Collection. Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean crisp lines coated in a beautiful brushed nickel finish. Lightly seeded glass shades rest in shiny pedestal light bases that add an unexpected, but welcomed dash of modern personality to this clean, traditional design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.