
Winslett Collection Brushed Nickel One-Light Bath
Mfr # P300272-009
Zoro # G4528398
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
9.5 in
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P300272-009
Zoro #
G4528398
UPC #
785247241149
Country of Origin
China
Dimensions
Height
9.5 in
Depth
6.75 in
Height to Center
4.75 in
Wire Length
6 in
Details
Color
Nickel
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Lamp Included
No
Glass Color
Clear Seeded
Finish
Brushed Nickel; Plated
Features
Can be mounted up or down, Prewired
Base Type
E26
Power Source Required
Yes
Socket Material
Porcelain
Mounting Accessory Included
Round Mounting Plate
Installation Direction
Up/Down
Power Source
Hardwired
Base Material
Steel
Frequency
60 Hz
Environment
Damp
Description
Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this one-light bath from the Winslett Collection. Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean crisp lines coated in a beautiful brushed nickel finish. A lightly seeded glass shade rests in a shiny pedestal light base that adds an unexpected, but welcomed dash of modern personality to this clean, traditional design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.