Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winslett Collection Brushed Nickel Three-Light Semi-Flush Convertible

  • Mfr # P350153-009

  • Zoro # G4525205


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
Clear
Standards
cCSAus
Height
11-7/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350153-009
Zoro #
G4525205
UPC #
785247241064
Country of Origin
China

Dimensions

Height
11-7/8 in
Width
16 in
Length
13-3/4 in
Chain Length
36 in
Wire Length
120 in
Max Height
50-1/2 in

Details

Finish
Brushed Nickel
Glass Color
Clear
Standards
cCSAus
Material
Steel
Color
Nickel
Voltage
120V
Glass Finish
Seedy
Indoor/Outdoor
Indoor
Wired / Wireless
Wired
Mounting Hardware
Round Mounting Plate
Prewired
Yes
Number of Bulbs
3
Watts
60 W
Collection
Winslett
Chain Gauge
9 ga
Power Source
Hardwired
Bulb Watts
60 W
Socket Type
Phenolic
Room Type
Hall and Foyer; Stairways; Kitchen
Light Distribution
Down
Number of Chains
1
Lamp Shape
B10
Fixture Type
Semi-Flush Convertible
Dimmable
Yes
Mounting
Ceiling Chain/Semi-Flush
Bulb Included
No
Frequency Rating
60 Hz
Light Type
Incandescent

Description

Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this semi-flush mount. Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean, crisp lines coated in a gorgeous brushed nickel finish. Lightly seeded glass shade rest in shiny pedestal light bases that add an unexpected, but welcomed dash of modern personality to this clean, traditional design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.