Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Wish 1-Light Hanging Lantern (9"), 100 W, Antique Bronze P6524-20

Wish 1-Light Hanging Lantern (9"), 100 W, Antique Bronze (Discontinued)

  • Mfr # P6524-20
  • Zoro # G4805057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6524-20
Zoro #
G4805057
UPC #
785247193431
Country of Origin
China

Dimensions

Height
12-1/2"
Width
9" Dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Transitional, Craftsman
Item
Med Hanging Pendant,1-100W
Collection
Wish

Description

Med Hanging Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.