Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Wisten 1-Light Mini-Pendant, 13 W, Brushed Nickel P5108-09EBWB

Wisten 1-Light Mini-Pendant, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P5108-09EBWB
  • Zoro # G4813475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5108-09EBWB
Zoro #
G4813475
UPC #
785247160198
Country of Origin
China

Dimensions

Height
6-3/4"
Width
4" dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Compact Fluorescent
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
GU-24, 13W Max.
Style
Transitional, Modern
Item
Mini-pendant,bWb 1-13W Cfl
Collection
Wisten

Description

Mini-pendant,bWb 1-13W Cfl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.