Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Wisten 3-Light Foyer, 60 W, Antique Bronze P3509-20

Wisten 3-Light Foyer, 60 W, Antique Bronze (Discontinued)

  • Mfr # P3509-20
  • Zoro # G4622418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3509-20
Zoro #
G4622418
UPC #
785247156306
Country of Origin
China

Dimensions

Height
25-13/16"
Width
1/2" dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
3
Light Type
60W
Style
Transitional, Modern
Item
Cand Hall/foyer,3-60W
Collection
Wisten

Description

Cand Hall/foyer,3-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.