Z-1030 One-Light LED Medium Wall Lantern, Color: Brown
Mfr # P560056-020-30
Zoro # G4516047
product price: $176.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
20"
Width
5-1/8"
Lamp Type
Led
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560056-020-30
Zoro #
G4516047
UPC #
785247213696
Country of Origin
China
Dimensions
Height
20"
Width
5-1/8"
Details
Item
Z-1030 One-Light LED Medium Wall Lantern
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
9W LED
Style
Contemporary/Modern
Collection
Z-1030
Description
A modern outdoor LED sconce with an architectural-inspired open linear frame and clear glass diffuser. Finished in Antique Bronze.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.