Zoro Homepage

Z-1030 One-Light LED Medium Wall Lantern, Color: White

  • Mfr # P560056-030-30

  • Zoro # G4516071


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Color
White
Height
20"
Width
5-1/8"
Lamp Type
Led
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560056-030-30
Zoro #
G4516071
UPC #
785247213702
Country of Origin
China

Dimensions

Height
20"
Width
5-1/8"

Details

Color
White
Item
Z-1030 One-Light LED Medium Wall Lantern
Housing Finish
White
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
9W LED
Style
Contemporary/Modern
Collection
Z-1030

Description

A modern outdoor LED sconce with an architectural-inspired open linear frame and clear glass diffuser. Finished in Satin White.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.