Zoro Homepage

Z-1090 LED Collection Black One-Light Medium Wall Lantern

  • Mfr # P560137-031-30

  • Zoro # G4469379


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
7-1/2 in
Height
16 in
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560137-031-30
Zoro #
G4469379
UPC #
785247238323
Country of Origin
China

Dimensions

Width
7-1/2 in
Height
16 in
Length
4-1/2 in
Size
Medium
Wire Length
6 in
Height to Center
2-1/2 in

Description

An elongated frame and clean, crisp lines are the hallmarks of this striking light fixture. A modern take on an open-cage design is manifested by a rectangular silhouette with an open bottom and sides through which a stunning glow can shine. At the fixture's crown, a solid square attaches to the simple backplate for a final punctuated dash of formal elegance. A bold, black finish completes the stately design sure to elevate your home decor style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.