Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Z-2010 LED Collection Oil Rubbed Bronze One-Light Outdoor Wall Sconce P560132-108-30

Z-2010 LED Collection Oil Rubbed Bronze One-Light Outdoor Wall Sconce (Discontinued)

  • Mfr # P560132-108-30
  • Zoro # G4530376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560132-108-30
Zoro #
G4530376
UPC #
785247238347
Country of Origin
China

Dimensions

Height
12 in
Depth
2.18 in
Wire Length
6 in
Height to Center
6 in

Details

Mounting
wall; Yes
Finish
Oil Rubbed Bronze
Glass Color
Bronze; Etched
Energy Star Compliant
Yes
Lamp Included
No
Lighting Technology
LED
Housing Finish
Painted
Ambient Temp. Range
30 °C
Housing Material
Aluminum
Lamp Type
LED
Standards
FCC Title 47, Part 15, Class B
Features
Prewired
Color
Brown
Base Type
Module
Power Source Required
Yes
Lumens per Watt
71
Environment
Wet
Power Factor
Greater than 0.9
Dimming Type
Triac/ELV
Mounting Accessory Included
Mounting Strap
Frequency
60 Hz
Installation Direction
Ambient
Dimming Range
10%
Power Source
Hardwired
Minimum Starting Temperature
-30°C
Amperage Rating
0.079

Description

Experience a one-of-a-kind lighting experience with this LED wall sconce. This other worldly light fixture features a circle within a circle structure mimicking the design of planets circling in our solar system. When illuminated, the wall light produces a stunning eclipse-inspired glow much like when the moon quietly passes in front of the Sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.