Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zin One-Light Pendant, Color: Brown

  • Mfr # P500064-020

  • Zoro # G4520691


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
20-3/8"
Width
13" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P500064-020
Zoro #
G4520691
UPC #
785247216284
Country of Origin
China

Dimensions

Height
20-3/8"
Width
13" Dia.

Details

Color
Brown
Item
Zin One-Light Pendant

Description

Inspired by a beautiful wine cask design, the Zin pendants are artfully formed from one large piece of glass. Create a customized look for Rustic Farmhouse and Modern Farmhouse to Urban Industrial settings by grouping several pendants together in a kitchen, entryway or living room setting. Perfectly imperfect, the design offers dimension and visual texture.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.