Zura One-Light Bath/Vanity, Color: Black
Mfr # P300061-031
Zoro # G4514750
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
13-3/4"
Width
4-1/2"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300061-031
Zoro #
G4514750
UPC #
785247214495
Country of Origin
China
Dimensions
Height
13-3/4"
Width
4-1/2"
Details
Color
Black
Item
Zura One-Light Bath/Vanity
Housing Finish
Black
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Contemporary/Modern
Collection
Zura
Description
Zura features triangular, etched opal glass that provides geometric elements to add modern flair. Available in a Black finish, this contemporary fixture coordinates with the Zura Collection by Delta.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.